HSD0500AW30000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSD0500AW30000

TCI Filters, HSD Series

HSD0500AW30000

TCI Filters, HSD Series
TCI, HSD, 500HP, 480/3/60,UL Type
MFG Item Number
HSD0500AW30000
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HSD Series
Item #
HSD0500AW30000
TCI, HSD, 500HP, 480/3/60,UL Type

HSD Series Information

Specifications

Specifications
Manufacturer Part Number HSD0500AW30000
Manufacturer TCI
Product Series HSD
Family Series TCI Filters, HSD Series
Description TCI, HSD, 500HP, 480/3/60,UL Type 3R, Standard Version.
Current Rating 637 A
Watts Loss 3,100 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 1125 lbs