HSD35 Series Information
| Manufacturer Part Number | HSD351024C034 |
|---|---|
| Manufacturer | Danaher Controls |
| Product Series | HSD35 |
| Family Series | Danaher Controls Encoders, HSD35 Series |
| Description | Encoder |
| Resolution (PPR) | 1024 |
| Incremental Channels | Dual with Complimentary |
| Shaft/Bore Size | 19 mm |
| Shaft Type | Hub |
| Bolt Circle | 3 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Mating Connector | 10 Pin |
| Status Indicator | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| Mounting | Hubshaft |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |