Series Information
| Manufacturer Part Number | HSD372000RTN002 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | DW38SS1.0-2000-ABZC72SCS120-25 |
| Resolution (PPR) | 2,000 |
| Incremental Channels | Single with Complementary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Hollowshaft |
| Bolt Circle | 3 " |
| Output Type | Quadrature |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Unidirectional |
| Commutating | Quadrature (Incremental) |
| Sensing | Incremental, Optical |
| Bearings | Yes |
| Operating Temperature | -40-100 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |