HSD380600810500
Danaher Controls Encoders, HSD38 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSD380600810500 Danaher Controls Encoders, HSD38 Series, Encoder

MFG Item Number
HSD380600810500

HSD380600810500 Danaher Controls Encoders, HSD38 Series, Encoder

MFG Item Number
HSD380600810500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HSD38 Series
Item #
HSD380600810500
Encoder

HSD38 Series Information

  • Premier Choice for Vector Motor OEMs
  • Unbreakable Code Disc up to 5000 PPR
  • Dual‑Sealed Housing
  • Electrically and Thermally Isolated Hollow shaft

Specifications

Specifications
Manufacturer Part Number HSD380600810500
Manufacturer Danaher Controls
Product Series HSD38
Family Series Danaher Controls Encoders, HSD38 Series
Description Encoder
Resolution (PPR) 600
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 5/8 "
Shaft Type Hollow
Bolt Circle 3 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination 6 Pin Connector
Mating Connector Included
Status Indicator No
Signal Direction Unidirectional
Commutating No
Bearings Yes
Operating Temperature -40-100 °C
Mounting Hollowshaft
Protection Rating IP67
Approvals CE
Net Weight 1.625 lbs
Gross Weight 1.625 lbs