Series Information
| Manufacturer Part Number | HSEC0.8-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Shrink Tubing |
| Description | The HSEC0.8-X Crosslinked Polyolefin Heat Shrink End Cap features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires and cables in wet locations. Voltage |
| Shape | End Cap |
| Nom. Inner Diameter (in) | 0.79 " |
| Piece Length (in) | 2.17 " |
| Color | Black |
| Number of Pieces | 10 |
| Shrink Ratio | 2.5:1 |
| Recovered Diameter | 0.3 " |
| Recovered Wall Thickness | 0.1 " |
| Adhesive | Yes |
| Adhesive Lining | Yes |
| Operating Temperature | -40-257 °F |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.175 lbs |