Series Information
| Manufacturer Part Number | HSEC1.0-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Shrink Tubing |
| Description | Heat shrink end cap adhesive lined, 1 26mm min. expanded I.D., adhesive lined black cross-linked polyolefin, 10 pc. package quantity. |
| Shape | End Cap |
| Nom. Inner Diameter (in) | 1 " |
| Piece Length (in) | 2.8 " |
| Color | Black |
| Number of Pieces | 10 |
| Shrink Ratio | 2.5:1 |
| Recovered Diameter | 0.45 " |
| Recovered Wall Thickness | 0.11 " |
| Adhesive | Yes |
| Adhesive Lining | Yes |
| Operating Temperature | -40-257 °F |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |