Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSG112FR

Burndy Shrink Tubing

HSG112FR

Burndy Shrink Tubing
25ft.RL GRN PVC HEAT SHRNK
MFG Item Number
HSG112FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSG112FR
25ft.RL GRN PVC HEAT SHRNK

Series Information

Specifications

Specifications
Manufacturer Part Number HSG112FR
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 25ft.RL GRN PVC HEAT SHRNK
Shape Straight Tube
Nom. Inner Diameter (in) 1/16 "
Length 25 '
Color Green
Shrink Ratio 2:1
Recovered Diameter 0.032 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs