HSG12T300PF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSG12T300PF

Burndy Shrink Tubing

HSG12T300PF

Burndy Shrink Tubing
25ft.X 1/2in. GRN TW HTSHRNK
MFG Item Number
HSG12T300PF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSG12T300PF
25ft.X 1/2in. GRN TW HTSHRNK

Series Information

Specifications

Specifications
Manufacturer Part Number HSG12T300PF
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 25ft.X 1/2in. GRN TW HTSHRNK
Shape Straight Tube
Nom. Inner Diameter (in) 1/2 "
Length 25 '
Color Green
Shrink Ratio 2:1
Recovered Diameter 0.25 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs