HSG38FR250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSG38FR250

Burndy Shrink Tubing

HSG38FR250

Burndy Shrink Tubing
250ft.RL GRN PVC HEAT SHRK
MFG Item Number
HSG38FR250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSG38FR250
250ft.RL GRN PVC HEAT SHRK

Series Information

Specifications

Specifications
Manufacturer Part Number HSG38FR250
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 250ft.RL GRN PVC HEAT SHRK
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Length 250 '
Color Green
Shrink Ratio 2:1
Recovered Diameter 0.187 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs