Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSHS025062EG
Screw,Hex Slotted Machine,1/4in. x
This item cannot be canceled or returned
Description
Screw,Hex Slotted Machine,1/4in. x
Specifications
Specifications
| Manufacturer Part Number |
302132 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Fasteners |
| Description |
Screw,Hex Slotted Machine,1/4in. x 5/8in.,EG |
| Screw Type |
Machine |
| Bit Type |
Slotted |
| Size |
1/4-20 x 5/8 |
| Screw Head Type |
Hex Head |
| Finish |
Zinc |
| Material |
Steel |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
HSHS025062EG
Unistrut Fasteners