HSIC200FREA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSIC200FREA

Burndy Shrink Tubing

HSIC200FREA

Burndy Shrink Tubing
300-1750 HVWL HS END CAP
MFG Item Number
HSIC200FREA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSIC200FREA
300-1750 HVWL HS END CAP

Series Information

Specifications

Specifications
Manufacturer Part Number HSIC200FREA
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 300-1750 HVWL HS END CAP
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Color Black
Shrink Ratio 3:1
Recovered Diameter 0.63 "
Net Weight 0 lbs
Gross Weight 0 lbs