Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSIC440FR

Burndy Shrink Tubing

HSIC440FR

Burndy Shrink Tubing
10/PK, 4-4/0, HEAVYWALL
MFG Item Number
HSIC440FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Shrink Tubing, Series
Item #
HSIC440FR
10/PK, 4-4/0, HEAVYWALL

Series Information

Specifications

Specifications
Manufacturer Part Number HSIC440FR
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 10/PK, 4-4/0, HEAVYWALL
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Color Black
Shrink Ratio 3:1
Recovered Diameter 0.24 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs