Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMESIP Series
HSIP168
Hammond Manufacturing Enclosures, HMESIP Series
Side Mtg Panel 1600 x 800
This item cannot be canceled or returned
Description
Enclosures, HMESIP Series
Side Mtg Panel 1600 x 800
HMESIP Series Information
Specifications
Specifications
| Manufacturer Part Number |
HSIP168 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMESIP |
| Family Series |
Hammond Manufacturing Enclosures, HMESIP Series |
| Description |
Side Mtg Panel 1600 x 800 |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Window/Clear Cover |
No |
| Panel Type |
Side |
| Perforated |
No |
| Kit |
Yes |
| Comments |
Fits 63 x 32 Cabinet |
| Nominal Height |
53 " |
| Nominal Width |
27 " |
| Net Weight |
63 lbs |
| Gross Weight |
63 lbs |
HSIP168
Hammond Manufacturing Enclosures, HMESIP Series