Series Information
| Manufacturer Part Number | HSM18T6PF20 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Shrink Tubing |
| Description | HTSHRNK THIN 1/8DIA 6in. |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 1/8 " |
| Piece Length (in) | 6 " |
| Color | Assorted |
| Number of Pieces | 20 |
| Shrink Ratio | 2:1 |
| Recovered Diameter | 0.06 " |
| Operating Temperature | -131-275 °F |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0041 lbs |