HSM316T6PF18

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSM316T6PF18

Burndy Shrink Tubing

HSM316T6PF18

Burndy Shrink Tubing
HTSHRNK THIN 3/16DIA 6in.
MFG Item Number
HSM316T6PF18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSM316T6PF18
HTSHRNK THIN 3/16DIA 6in.

Series Information

Specifications

Specifications
Manufacturer Part Number HSM316T6PF18
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description HTSHRNK THIN 3/16DIA 6in.
Shape Straight Tube
Nom. Inner Diameter (in) 3/16 "
Piece Length (in) 6 "
Color Assorted
Number of Pieces 18
Shrink Ratio 2:1
Recovered Diameter 0.093 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.0043 lbs