Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, PowerFast Series
HSMHKM4800-1279-23
Turck Cordsets, PowerFast Series
Item Number
HSMHKM4800-1279-23
This item cannot be canceled or returned
Description
Cordsets, PowerFast Series
Item #
HSMHKM4800-1279-23
PowerFast Series Information
- Ideal for small motor applications
- 3 and 4‑pin
- 14 AWG conductors
- Up to 15 Amp, 600 Volt rated
- Dual rated TC‑ER and STOOW PVC cable
- "/S4000" TC‑ER only PVC cable option available
- NEMA 1, 3, 4, 6P protection
- IEC IP67 protection
Specifications
Specifications
| Manufacturer Part Number |
U-82141 |
| Manufacturer |
Turck |
| Product Series |
PowerFast |
| Family Series |
Turck Cordsets, PowerFast Series |
| Description |
Cordset |
| Cable Type |
TPE |
| Number of Pins |
4 |
| Connection Type |
Straight Plug |
| Connection Configuration |
Male to Female |
| Max Voltage |
600 V |
| Color |
Black |
| Current Rating |
35 A |
| Connection |
M40 x 1.50 |
| Length |
23 m |
| Connector Class |
Micro (M40) |
| Cable Shielding |
None |
| Number of Wires |
4 |
| Number of Keys |
5 |
| Wire Size Range |
8 |
| Operating Temperature |
-40-90 °C |
| Illuminated |
No |
| Status Indicator |
None |
| Cordset Ends |
Double-Ended |
| Cordset Type |
Signal |
| Material |
Nickel-Plated Brass |
| Protection Rating |
IP67 |
| Side 1 Gender |
Male |
| Side 1 Angle |
Straight |
| Side 2 Gender |
Female |
| Side 2 Angle |
Straight |
| Net Weight |
0 lbs |
| Gross Weight |
38.4 lbs |
HSMHKM4800-1279-23
Turck Cordsets, PowerFast Series