HSMW Series Information
| Manufacturer Part Number | HSMW1700-48 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | HSMW |
| Family Series | Thomas & Betts Shrink Tubing, HSMW Series |
| Description | Medium-Wall Heat-Shrinkable Tubing for Cable Range , Expanded Diameter 1.7, Length 48 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black |
| Shape | Straight Tube |
| Piece Length (in) | 48 " |
| Color | Black |
| Shrink Ratio | 3:1 |
| Recovered Diameter | 0.5 " |
| Recovered Wall Thickness | 0.1 " |
| Adhesive | Yes |
| Adhesive Lining | Yes |
| Recovery Temperature | 248 °F |
| Operating Temperature | -67-230 °F |
| Approvals | CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |