Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSNX-400-2-YL
Cable Tags 0.41in H x 2.2in W YL
Item Number
HSNX-400-2-YL
This item cannot be canceled or returned
Description
Cable Tags 0.41in H x 2.2in W YL
Specifications
Specifications
| Manufacturer Part Number |
106286 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Cable Marking Tags 0.41 in H x 2.2 in W Yellow 2500/RL |
| Finish |
Matte |
| Recommended Printer(s) |
BBP11, BBP12, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.1594 lbs |
HSNX-400-2-YL
Brady Labels