Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HSNX-800-2-WT Brady Labels, Cable Tags 0.8in H x 2.2in W WT
MFG Item Number
106287

HSNX-800-2-WT Brady Labels, Cable Tags 0.8in H x 2.2in W WT

MFG Item Number
106287
Item Number
HSNX-800-2-WT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
HSNX-800-2-WT
Cable Tags 0.8in H x 2.2in W WT

Series Information

Specifications

Specifications
Manufacturer Part Number 106287
Manufacturer Brady
Family Series Brady Labels
Description Cable Marking Tags 0.8 in H x 2.2 in W White 2500/RL
Finish Matte
Recommended Printer(s) BBP11, BBP12, i7100, IP Series, THT 3" Core Printers
Net Weight 0 lbs
Gross Weight 0.2275 lbs