Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HSNX-800-2-YL-S Brady Labels, Cable Tags 0.8in H x 2.2in W YL 250/RL
MFG Item Number
131569

HSNX-800-2-YL-S Brady Labels, Cable Tags 0.8in H x 2.2in W YL 250/RL

MFG Item Number
131569
Item Number
HSNX-800-2-YL-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
HSNX-800-2-YL-S
Cable Tags 0.8in H x 2.2in W YL 250/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 131569
Manufacturer Brady
Family Series Brady Labels
Description Cable Marking Tags 0.8 in H x 2.2 in W Yellow 250/RL
Finish Matte
Recommended Printer(s) i7100, THT 3" Core Printers
Net Weight 0 lbs
Gross Weight 0.0044 lbs