Series Information
| Manufacturer Part Number | HSP12F1BS |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Transformers |
| Description | 1Kva 120//277-120/240 Ss |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 1,000 VA |
| Primary Voltage | 120 V, 208 V, 240 V, 277 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 176 °F |
| Approvals | CSA, UL |
| Net Weight | 29 lbs |
| Gross Weight | 29 lbs |