Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSP12F75AS
7.5Kva 120//277-120/240 Ss
MFG Item Number
HSP12F75AS
This item cannot be canceled or returned
Description
7.5Kva 120//277-120/240 Ss
Specifications
Specifications
| Manufacturer Part Number |
HSP12F75AS |
| Manufacturer |
Appleton |
| Family Series |
Appleton Transformers |
| Description |
7.5Kva 120//277-120/240 Ss |
| Phase |
1 |
| Type |
Distribution |
| VA Rating |
7,500 VA |
| Primary Voltage |
120 V, 208 V, 240 V, 277 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Temperature Rise (F) |
176 °F |
| Approvals |
CSA, UL |
| Net Weight |
135 lbs |
| Gross Weight |
135 lbs |
HSP12F75AS
Appleton Transformers