Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMESP Series
HSP165
Hammond Manufacturing Enclosures, HMESP Series
Side Panel (sold in pairs) - Fits
This item cannot be canceled or returned
Description
Side Panel (sold in pairs) - Fits
Specifications
Specifications
| Manufacturer Part Number |
HSP165 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMESP |
| Family Series |
Hammond Manufacturing Enclosures, HMESP Series |
| Description |
Side Panel (sold in pairs) - Fits 1600 x 500 - Steel/Lt Gray |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Kit |
Kit with Hardware |
| Comments |
Fits HME Cabinet Size 62.99 x 19.69 inches |
| Nominal Height |
63 " |
| Nominal Width |
20 " |
| Net Weight |
57 lbs |
| Gross Weight |
57 lbs |
HSP165
Hammond Manufacturing Enclosures, HMESP Series