HSP5F3ASCU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSP5F3ASCU

Appleton Transformers

HSP5F3ASCU

Appleton Transformers
3Kva 240X480-120/240 Ss Cu
MFG Item Number
HSP5F3ASCU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HSP5F3ASCU
3Kva 240X480-120/240 Ss Cu

Series Information

Specifications

Specifications
Manufacturer Part Number HSP5F3ASCU
Manufacturer Appleton
Family Series Appleton Transformers
Description 3Kva 240X480-120/240 Ss Cu
Phase 1
Type Distribution
VA Rating 3,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 55 lbs
Gross Weight 55 lbs