Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSQN031EG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
302146 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Nut, Square, 5/16in., EG |
| Style |
Square Nut |
| Trade Size |
5/16 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.016 lbs |
| Net Weight |
0.016 lbs |