HSS12F1BS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSS12F1BS SolaHD Transformers, HS Series, HS12F1BS IN 304 SS ENCLOSURE

MFG Item Number
HSS12F1BS

HSS12F1BS SolaHD Transformers, HS Series, HS12F1BS IN 304 SS ENCLOSURE

MFG Item Number
HSS12F1BS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HSS12F1BS
HS12F1BS IN 304 SS ENCLOSURE

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HSS12F1BS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Non-Ventilated Automation Transformer, Stainless Steel, 1 kVA, Primary Amps 3.6, Secondary Amps 83.3/41.7,120/208/240/277 Volt Primary, 120/240 Secondary, 60 HZ, Single Phase
Phase 1
Type Distribution
VA Rating 1,000 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 29 lbs
Gross Weight 29 lbs