HSS5F7.5AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSS5F7.5AS SolaHD Transformers, HS Series, 7.5KVA 240X480-120/240 SS

MFG Item Number
HSS5F7.5AS

HSS5F7.5AS SolaHD Transformers, HS Series, 7.5KVA 240X480-120/240 SS

MFG Item Number
HSS5F7.5AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HSS5F7.5AS
7.5KVA 240X480-120/240 SS

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HSS5F7.5AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Non-Ventilated Automation Transformer, Stainless Steel, 7.5 kVA, Primary Amps 31.3/15.6, Secondary Amps 62.5/31.3, 240x 480 Primary, 120/240 Secondary, 60 HZ, Single Phase
Phase 1
Type Distribution
VA Rating 7,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 155 lbs
Gross Weight 156 lbs