Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
HSST-3M2-RYG
Patlite Visual Signaling Devices
Manual control signal tower kit,
MFG Item Number
HSST-3M2-RYG
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Manual control signal tower kit,
Specifications
Specifications
| Manufacturer Part Number |
HSST-3M2-RYG |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Manual control signal tower kit, includes 50mm 3-tier signal tower, mounting brackets, power supply and |
| Number of Tiers |
3 |
| Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| Function |
Non-Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Green, Amber, Red |
| Mounting |
Bracket |
| Base |
Polycarbonate Resin |
| Approvals |
UL |
| Protection Rating |
IP54 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0.805 lbs |
| Gross Weight |
3.845 lbs |
HSST-3M2-RYG
Patlite Visual Signaling Devices