HST-100B
Gardner Bender Shrink Tubing, Thin Wall Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HST-100B Gardner Bender Shrink Tubing, Thin Wall Series, Heat Shrink Tube, .187 To .062, 8ft.,

MFG Item Number
HST-100B

HST-100B Gardner Bender Shrink Tubing, Thin Wall Series, Heat Shrink Tube, .187 To .062, 8ft.,

MFG Item Number
HST-100B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, THIN WALL Series
Item #
HST-100B
Heat Shrink Tube, .187 To .062, 8ft.,

THIN WALL Series Information


Specifications

Specifications
Manufacturer Part Number HST-100B
Manufacturer Gardner Bender
Product Series THIN WALL
Family Series Gardner Bender Shrink Tubing, Thin Wall Series
Description Heat Shrink Tube, .187 To .062, 8ft., Black
Shape Straight Tube
Nom. Inner Diameter (in) 3/16 "
Length 8 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.094 "
Adhesive No
Adhesive Lining No
Recovery Temperature 257 °F
Operating Temperature -40-257 °F
Approvals CSA, UL
Net Weight 0.0563 lbs
Gross Weight 0.07 lbs