HST-1300
Gardner Bender Terminals, HST UF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HST-1300

Gardner Bender Terminals, HST UF Series

HST-1300

Gardner Bender Terminals, HST UF Series
Underground Uf Splice Kit
MFG Item Number
HST-1300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, HST UF Series
Item #
HST-1300
Underground Uf Splice Kit

HST UF Series Information

  • Connector Set Screws Engage Each Wire Securely for a Solid Splice
  • Minimum Conductor Size 14/2 with Ground
  • Maximum Conductor Size 8/3 with Ground
  • Rated at 600 V Max
Accommodates waterproof splicing of #14 ‑ #8 AWG UF copper wire.


Specifications

Specifications
Manufacturer Part Number HST-1300
Manufacturer Gardner Bender
Product Series HST UF
Family Series Gardner Bender Terminals, HST UF Series
Description Underground Uf Splice Kit
Connection Type Lug
Max Voltage 600 V
Wire Size Range 14-8 AWG
Sealant Type Heat Shrink Tube
Color Black
Direct Burial Yes
Special Properties Corrosion Resistant, Water Resistant
Approvals UL
Net Weight 0.16 lbs
Gross Weight 0.19 lbs