HST-500B
Gardner Bender Shrink Tubing, Thin Wall Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HST-500B Gardner Bender Shrink Tubing, Thin Wall Series, Heat Shrink Tubing, 1/2in. - 1/4in.,

MFG Item Number
HST-500B

HST-500B Gardner Bender Shrink Tubing, Thin Wall Series, Heat Shrink Tubing, 1/2in. - 1/4in.,

MFG Item Number
HST-500B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, THIN WALL Series
Item #
HST-500B
Heat Shrink Tubing, 1/2in. - 1/4in.,

THIN WALL Series Information


Specifications

Specifications
Manufacturer Part Number HST-500B
Manufacturer Gardner Bender
Product Series THIN WALL
Family Series Gardner Bender Shrink Tubing, Thin Wall Series
Description Heat Shrink Tubing, 1/2in. - 1/4in., Black, 3in.; , CL/3
Shape Straight Tube
Nom. Inner Diameter (in) 1/2 "
Piece Length (in) 3 "
Color Black
Number of Pieces 3
Shrink Ratio 2:1
Recovered Diameter 0.25 "
Adhesive No
Adhesive Lining No
Recovery Temperature 257 °F
Operating Temperature -40-257 °F
Approvals CSA, UL
Net Weight 0.1313 lbs
Gross Weight 0.0938 lbs