Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Shrink Tubing, Thin Wall Assortments Series
HST-ASTB
Gardner Bender Shrink Tubing, Thin Wall Assortments Series
Heat Shrink Tubing, Assorted, Black,
This item cannot be canceled or returned
Description
Shrink Tubing, Thin Wall Assortments Series
Heat Shrink Tubing, Assorted, Black,
Thin Wall Assortments Series Information
Specifications
Specifications
| Manufacturer Part Number |
HST-ASTB |
| Manufacturer |
Gardner Bender |
| Product Series |
Thin Wall Assortments |
| Family Series |
Gardner Bender Shrink Tubing, Thin Wall Assortments Series |
| Description |
Heat Shrink Tubing, Assorted, Black, 3in.L; , KT/160 |
| Nom. Inner Diameter (in) |
1/16, 1/4, 1/8, 3/16, 3/32, 3/4, 3/8 |
| Length |
3 " |
| Color |
Black |
| Number of Pieces |
160 |
| Shrink Ratio |
2:1 |
| Adhesive |
No |
| Adhesive Lining |
No |
| Recovery Temperature |
257 °F |
| Operating Temperature |
-40-257 °F |
| Approvals |
CSA, UL |
| Comments |
MIL-DTL-23053/5 Class 1 |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
HST-ASTB
Gardner Bender Shrink Tubing, Thin Wall Assortments Series