HST0.4-48-5-2Y
Panduit Shrink Tubing, HST Thick Wall Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HST0.4-48-5-2Y Panduit Shrink Tubing, HST Thick Wall Series, Wet-Shrink HST0.4-48-5-2Y Heat Shrink

MFG Item Number
HST0.4-48-5-2Y

HST0.4-48-5-2Y Panduit Shrink Tubing, HST Thick Wall Series, Wet-Shrink HST0.4-48-5-2Y Heat Shrink

MFG Item Number
HST0.4-48-5-2Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Shrink Tubing, HST Thick Wall Series
Item #
HST0.4-48-5-2Y
Wet-Shrink HST0.4-48-5-2Y Heat Shrink

HST Thick Wall Series Information

  • Applications include insulating and protecting wires and cables
  • Adhesive‑lined inner wall seals and protects against moisture
  • Thick wall suitable for direct burial according to UL 486D and provides excellent protection
  • Voltage rating: UL 486D Listed for 600 V 90C continuous use
  • Shrink ratio: 3:1
  • Flammability: Flame retardant outer wall meets UL 224 VW‑1
  • UL/UR: E342365
  • UL Listed: E173379
  • CSA 244528
  • Mil Spec: AMS‑DTL‑23053/15
  • Temperature range: ‑67F to 230F (‑55C to 110C)
  • Suitable for wet locations; Black HST suitable for outdoor, direct sunlight applications
  • Material: Adhesive lined black and red cross‑linked Polyolefin
  • 10 year shelf life

Specifications

Specifications
Manufacturer Part Number HST0.4-48-5-2Y
Manufacturer Panduit
Product Series HST Thick Wall
Family Series Panduit Shrink Tubing, HST Thick Wall Series
Description Thick wall adhesive lined, .4 10.2mm diameter, 48.0 1219.2mm length, adhesive lined red cross-linked polyolefin, 5 pc. package quantity.
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Piece Length (in) 48 "
Color Red
Number of Pieces 5
Shrink Ratio 3:1
Recovered Diameter 0.16 "
Recovered Wall Thickness 0.08 "
Adhesive Yes
Adhesive Lining Yes
Operating Temperature -67-230 °F
Approvals CSA, UL
Net Weight 1.225 lbs
Gross Weight 1.225 lbs