Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HST0.8-12-5Y Panduit Shrink Tubing, HST Thick Wall Series, Wet-Shrink HST0.8-12-5Y Heat Shrink
MFG Item Number
HST0.8-12-5Y
HST0.8-12-5Y Panduit Shrink Tubing, HST Thick Wall Series, Wet-Shrink HST0.8-12-5Y Heat Shrink
MFG Item Number
HST0.8-12-5Y
This item cannot be canceled or returned
Description
Shrink Tubing, HST Thick Wall Series
Wet-Shrink HST0.8-12-5Y Heat Shrink
HST Thick Wall Series Information
- Applications include insulating and protecting wires and cables
- Adhesive‑lined inner wall seals and protects against moisture
- Thick wall suitable for direct burial according to UL 486D and provides excellent protection
- Voltage rating: UL 486D Listed for 600 V 90C continuous use
- Shrink ratio: 3:1
- Flammability: Flame retardant outer wall meets UL 224 VW‑1
- UL/UR: E342365
- UL Listed: E173379
- CSA 244528
- Mil Spec: AMS‑DTL‑23053/15
- Temperature range: ‑67F to 230F (‑55C to 110C)
- Suitable for wet locations; Black HST suitable for outdoor, direct sunlight applications
- Material: Adhesive lined black and red cross‑linked Polyolefin
- 10 year shelf life
Specifications
Specifications
| Manufacturer Part Number |
HST0.8-12-5Y |
| Manufacturer |
Panduit |
| Product Series |
HST Thick Wall |
| Family Series |
Panduit Shrink Tubing, HST Thick Wall Series |
| Description |
Thick wall adhesive lined, .8 20.3mm diameter, 12.0 304.8mm length, adhesive lined black cross-linked polyolefin, 5 pc. package quantity. |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
3/4 " |
| Piece Length (in) |
12 " |
| Color |
Black |
| Number of Pieces |
5 |
| Shrink Ratio |
3:1 |
| Recovered Diameter |
0.22 " |
| Recovered Wall Thickness |
0.09 " |
| Adhesive |
Yes |
| Adhesive Lining |
Yes |
| Operating Temperature |
-67-230 °F |
| Approvals |
CSA, UL |
| Comments |
MIL-DTL-23053/15 |
| Net Weight |
0.385 lbs |
| Gross Weight |
0.385 lbs |
HST0.8-12-5Y
Panduit Shrink Tubing, HST Thick Wall Series