HSTB1/8-4
Hoffman Products Shrink Tubing, HSTB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTB1/8-4 Hoffman Products Shrink Tubing, HSTB Series, SHKTB,4ft.STK,13635,3.2MM,BK, PK/25

MFG Item Number
HSTB1/8-4

HSTB1/8-4 Hoffman Products Shrink Tubing, HSTB Series, SHKTB,4ft.STK,13635,3.2MM,BK, PK/25

MFG Item Number
HSTB1/8-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, HSTB Series
Item #
HSTB1/8-4
SHKTB,4ft.STK,13635,3.2MM,BK, PK/25

HSTB Series Information


Specifications

Specifications
Manufacturer Part Number HSTB1/8-4
Manufacturer Hoffman Products
Product Series HSTB
Family Series Hoffman Products Shrink Tubing, HSTB Series
Description SHKTB,4ft.STK,13635,3.2MM,BK, PK/25
Shape Straight Tube
Nom. Inner Diameter (in) 1/8 "
Piece Length (in) 48 "
Color Black
Number of Pieces 25
Shrink Ratio 2:1
Recovered Diameter 0.59 "
Recovered Wall Thickness 0.016 "
Adhesive No
Adhesive Lining No
Recovery Temperature 158 °F
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0.0624 lbs
Gross Weight 1.85 lbs