HSTT05-CC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTT05-CC

Panduit Shrink Tubing

HSTT05-CC

Panduit Shrink Tubing
Dry-Shrink HSTT05-CC Heat Shrink
MFG Item Number
HSTT05-CC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSTT05-CC
Dry-Shrink HSTT05-CC Heat Shrink

Series Information

Specifications

Specifications
Manufacturer Part Number HSTT05-CC
Manufacturer Panduit
Family Series Panduit Shrink Tubing
Description Thin wall heat shrink, .05 1.2mm diameter, clear cross-linked polyolefin, 100 ft. 30.5 per reel.
Shape Straight Tube
Nom. Inner Diameter (in) 0.046 "
Length 100 '
Color Clear
Shrink Ratio 2:1
Recovered Diameter 0.6 "
Recovered Wall Thickness 0.016 "
Operating Temperature -67-275 °F
Net Weight 0.18 lbs
Gross Weight 0.18 lbs