Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSTT100-Y Panduit Shrink Tubing, HSTT Series, Dry-Shrink HSTT100-Y Heat Shrink
MFG Item Number
HSTT100-Y
HSTT100-Y Panduit Shrink Tubing, HSTT Series, Dry-Shrink HSTT100-Y Heat Shrink
MFG Item Number
HSTT100-Y
This item cannot be canceled or returned
Description
Shrink Tubing, HSTT Series
Dry-Shrink HSTT100-Y Heat Shrink
- Applications include insulating, protecting, and color coding wires and cables
- Voltage: 600 V
- Shrink ratio: 2:1
- Flammability: Flame retardant EXCEPT clear
- Mil Spec: AMS‑DTL‑23053/5 Class 1 (Colors) Class 2 (Clear)
- Temperature range: ‑67F to 275F (‑55C to 135C)
- For dry locations
- Material: Cross‑linked Polyolefin
- UL: E122770
- CSA: 222627
- 5 year shelf life
Specifications
Specifications
| Manufacturer Part Number |
HSTT100-Y |
| Manufacturer |
Panduit |
| Product Series |
HSTT |
| Family Series |
Panduit Shrink Tubing, HSTT Series |
| Description |
Thin wall heat shrink in 6 pieces, black, single diameter, 1 25.4mm diameter, cross-linked polyolefin. |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
1/2 " |
| Piece Length (in) |
6 " |
| Color |
Black |
| Number of Pieces |
6 |
| Shrink Ratio |
2:1 |
| Recovered Diameter |
0.5 " |
| Recovered Wall Thickness |
0.035 " |
| Adhesive |
No |
| Adhesive Lining |
No |
| Operating Temperature |
-67-275 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
HSTT100-Y
Panduit Shrink Tubing, HSTT Series