HSTT150-48-5C
Panduit Shrink Tubing, HSTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTT150-48-5C Panduit Shrink Tubing, HSTT Series, Dry-Shrink HSTT150-48-5C Heatshrink, Cl

MFG Item Number
HSTT150-48-5C

HSTT150-48-5C Panduit Shrink Tubing, HSTT Series, Dry-Shrink HSTT150-48-5C Heatshrink, Cl

MFG Item Number
HSTT150-48-5C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Shrink Tubing, HSTT Series
Item #
HSTT150-48-5C
Dry-Shrink HSTT150-48-5C Heatshrink, Cl

HSTT Series Information

  • Applications include insulating, protecting, and color coding wires and cables
  • Voltage: 600 V
  • Shrink ratio: 2:1
  • Flammability: Flame retardant EXCEPT clear
  • Mil Spec: AMS‑DTL‑23053/5 Class 1 (Colors) Class 2 (Clear)
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • For dry locations
  • Material: Cross‑linked Polyolefin
  • UL: E122770
  • CSA: 222627
  • 5 year shelf life

Specifications

Specifications
Manufacturer Part Number HSTT150-48-5C
Manufacturer Panduit
Product Series HSTT
Family Series Panduit Shrink Tubing, HSTT Series
Description The HSTT150-48-5C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1.
Shape Straight Tube
Nom. Inner Diameter (in) 1/4 "
Piece Length (in) 48 "
Color Clear
Number of Pieces 5
Shrink Ratio 2:1
Recovered Diameter 0.75 "
Recovered Wall Thickness 0.04 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-275 °F
Approvals CSA, UL
Net Weight 1.641 lbs
Gross Weight 1.641 lbs