Series Information
| Manufacturer Part Number | HSTT19-48-Q45 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Shrink Tubing |
| Description | The HSTT19-48-Q45 Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 0.187 " |
| Piece Length (in) | 48 " |
| Color | Green, Yellow |
| Number of Pieces | 25 |
| Recovered Diameter | 0.093 " |
| Recovered Wall Thickness | 0.02 " |
| Operating Temperature | -67-275 °F |
| Net Weight | 0.835 lbs |
| Gross Weight | 0.835 lbs |