HSTT38-Q
Panduit Shrink Tubing, HSTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTT38-Q

Panduit Shrink Tubing, HSTT Series

HSTT38-Q

Panduit Shrink Tubing, HSTT Series
Dry-Shrink HSTT38-Q Heat Shrink
MFG Item Number
HSTT38-Q
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Shrink Tubing, HSTT Series
Item #
HSTT38-Q
Dry-Shrink HSTT38-Q Heat Shrink

HSTT Series Information

  • Applications include insulating, protecting, and color coding wires and cables
  • Voltage: 600 V
  • Shrink ratio: 2:1
  • Flammability: Flame retardant EXCEPT clear
  • Mil Spec: AMS‑DTL‑23053/5 Class 1 (Colors) Class 2 (Clear)
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • For dry locations
  • Material: Cross‑linked Polyolefin
  • UL: E122770
  • CSA: 222627
  • 5 year shelf life

Specifications

Specifications
Manufacturer Part Number HSTT38-Q
Manufacturer Panduit
Product Series HSTT
Family Series Panduit Shrink Tubing, HSTT Series
Description Thin wall heat shrink on 25 foot reel, .38 9.5mm diameter, black cross-linked polyolefin.
Shape Straight Tube
Nom. Inner Diameter (in) 1/5 "
Length 25 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.187 "
Recovered Wall Thickness 0.025 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-275 °F
Approvals CSA, UL
Net Weight 0.425 lbs
Gross Weight 0.425 lbs