HSTTA100-48-5
Panduit Shrink Tubing, HSTTVA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTTA100-48-5 Panduit Shrink Tubing, HSTTVA Series, Damp-Shrink HSTTA100-48-5 Heatshrink, B

MFG Item Number
HSTTA100-48-5

HSTTA100-48-5 Panduit Shrink Tubing, HSTTVA Series, Damp-Shrink HSTTA100-48-5 Heatshrink, B

MFG Item Number
HSTTA100-48-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Shrink Tubing, HSTTVA Series
Item #
HSTTA100-48-5
Damp-Shrink HSTTA100-48-5 Heatshrink, B

HSTTVA Series Information

  • Applications include insulating and protecting wires and cables
  • Flexible tubing with an adhesive inner wall which seals and protects components from moisture and corrosion
  • Voltage rating: 600 V
  • Shrink ratio: 2:1/3:1
  • Flammability: Outer wall flame retardant
  • Mil Spec: AMS‑DTL‑23053/4 Class 2
  • Temperature range: ‑67F to 230F (‑55C to 110C)
  • For damp locations
  • Material: Adhesive lined black cross‑linked Polyolefin
  • UL: 342365/E342365
  • 5 year shelf life
  • Mil Spec: AMS‑DTL‑23053/4 Class 3

Specifications

Specifications
Manufacturer Part Number HSTTA100-48-5
Manufacturer Panduit
Product Series HSTTVA
Family Series Panduit Shrink Tubing, HSTTVA Series
Description The HSTTA100-48-5 Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in damp locations. Voltage rating: 600 V. Shrink ratio: 3:1.
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Piece Length (in) 48 "
Color Black
Number of Pieces 5
Shrink Ratio 3:1
Recovered Diameter 0.32 "
Recovered Wall Thickness 0.1 "
Adhesive Yes
Adhesive Lining Yes
Operating Temperature -67-230 °F
Approvals UL
Comments MIL-DTL-23053/4
Net Weight 1.7905 lbs
Gross Weight 1.7905 lbs