HSTTA100-Y
Panduit Shrink Tubing, HSTTVA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTTA100-Y Panduit Shrink Tubing, HSTTVA Series, Damp-Shrink HSTTA100-Y Heat Shrink

MFG Item Number
HSTTA100-Y

HSTTA100-Y Panduit Shrink Tubing, HSTTVA Series, Damp-Shrink HSTTA100-Y Heat Shrink

MFG Item Number
HSTTA100-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Shrink Tubing, HSTTVA Series
Item #
HSTTA100-Y
Damp-Shrink HSTTA100-Y Heat Shrink

HSTTVA Series Information

  • Applications include insulating and protecting wires and cables
  • Flexible tubing with an adhesive inner wall which seals and protects components from moisture and corrosion
  • Voltage rating: 600 V
  • Shrink ratio: 2:1/3:1
  • Flammability: Outer wall flame retardant
  • Mil Spec: AMS‑DTL‑23053/4 Class 2
  • Temperature range: ‑67F to 230F (‑55C to 110C)
  • For damp locations
  • Material: Adhesive lined black cross‑linked Polyolefin
  • UL: 342365/E342365
  • 5 year shelf life
  • Mil Spec: AMS‑DTL‑23053/4 Class 3

Specifications

Specifications
Manufacturer Part Number HSTTA100-Y
Manufacturer Panduit
Product Series HSTTVA
Family Series Panduit Shrink Tubing, HSTTVA Series
Description Thin wall adhesive lined heat shrink in 6 pieces, 1 25.4mm diameter, adhesive lined black cross-linked polyolefin, 2 pc. package quantity.
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Piece Length (in) 6 "
Color Black
Number of Pieces 2
Shrink Ratio 3:1
Recovered Diameter 0.32 "
Recovered Wall Thickness 0.1 "
Adhesive Yes
Adhesive Lining Yes
Operating Temperature -67-230 °F
Approvals UL
Comments MIL-DTL-23053/4
Net Weight 0.07 lbs
Gross Weight 0.07 lbs