Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSTTA25-Y Panduit Shrink Tubing, HSTTVA Series, Damp-Shrink HSTTA25-Y Heat Shrink
MFG Item Number
HSTTA25-Y
HSTTA25-Y Panduit Shrink Tubing, HSTTVA Series, Damp-Shrink HSTTA25-Y Heat Shrink
MFG Item Number
HSTTA25-Y
This item cannot be canceled or returned
Description
Shrink Tubing, HSTTVA Series
Damp-Shrink HSTTA25-Y Heat Shrink
HSTTVA Series Information
- Applications include insulating and protecting wires and cables
- Flexible tubing with an adhesive inner wall which seals and protects components from moisture and corrosion
- Voltage rating: 600 V
- Shrink ratio: 2:1/3:1
- Flammability: Outer wall flame retardant
- Mil Spec: AMS‑DTL‑23053/4 Class 2
- Temperature range: ‑67F to 230F (‑55C to 110C)
- For damp locations
- Material: Adhesive lined black cross‑linked Polyolefin
- UL: 342365/E342365
- 5 year shelf life
- Mil Spec: AMS‑DTL‑23053/4 Class 3
Specifications
Specifications
| Manufacturer Part Number |
HSTTA25-Y |
| Manufacturer |
Panduit |
| Product Series |
HSTTVA |
| Family Series |
Panduit Shrink Tubing, HSTTVA Series |
| Description |
Thin wall adhesive lined heat shrink in 6 pieces, .25 6.4mm diameter, adhesive lined black cross-linked polyolefin, 4 pc. package quantity. |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
1/4 " |
| Piece Length (in) |
6 " |
| Color |
Black |
| Number of Pieces |
4 |
| Shrink Ratio |
3:1 |
| Recovered Diameter |
0.08 " |
| Recovered Wall Thickness |
0.04 " |
| Adhesive |
Yes |
| Adhesive Lining |
Yes |
| Operating Temperature |
-67-230 °F |
| Approvals |
UL |
| Comments |
MIL-DTL-23053/4 |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
HSTTA25-Y
Panduit Shrink Tubing, HSTTVA Series