Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSTTK09-48-Q Panduit Shrink Tubing, HSTTK Series, Dry-Shrink HSTTK09-48-Q Heat Shrink
MFG Item Number
HSTTK09-48-Q
HSTTK09-48-Q Panduit Shrink Tubing, HSTTK Series, Dry-Shrink HSTTK09-48-Q Heat Shrink
MFG Item Number
HSTTK09-48-Q
This item cannot be canceled or returned
Description
Shrink Tubing, HSTTK Series
Dry-Shrink HSTTK09-48-Q Heat Shrink
- Applications include insulating and protecting wires and cables
- Excellent chemical and abrasion resistance
- Use in high temperature or solvent rich environment
- Voltage: 600 V
- Shrink ratio: 2:1
- Flammability: Meets UL 224 VW‑1
- Mil Spec: AMS‑DTL‑23053/8
- Temperature range: ‑67F to 347F (‑55C to 175C)
- For dry locations
- Material: Halogen‑Free Clear Cross‑linked Polyvinylidene Fluoride (PVDF)
- UL: E122770
- CSA: 222627
- 5 year shelf life
Specifications
Specifications
| Manufacturer Part Number |
HSTTK09-48-Q |
| Manufacturer |
Panduit |
| Product Series |
HSTTK |
| Family Series |
Panduit Shrink Tubing, HSTTK Series |
| Description |
Thin wall PVDF KYNAR heat shrink, .09 2.4mm diameter, clear cross-linked polyvinylidfene fluoride, 25 pc. package quantity. |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
3/32 " |
| Piece Length (in) |
48 " |
| Color |
Clear |
| Number of Pieces |
25 |
| Shrink Ratio |
2:1 |
| Recovered Diameter |
0.046 " |
| Recovered Wall Thickness |
0.01 " |
| Adhesive |
No |
| Adhesive Lining |
No |
| Operating Temperature |
-67-347 °F |
| Approvals |
CSA, UL |
| Comments |
MIL-DTL-23053/8 |
| Net Weight |
0.7325 lbs |
| Gross Weight |
0.7325 lbs |
HSTTK09-48-Q
Panduit Shrink Tubing, HSTTK Series