HSTTK100-48-5
Panduit Shrink Tubing, HSTTK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTTK100-48-5 Panduit Shrink Tubing, HSTTK Series, Dry-Shrink HSTTK100-48-5 Heat Shrink

MFG Item Number
HSTTK100-48-5

HSTTK100-48-5 Panduit Shrink Tubing, HSTTK Series, Dry-Shrink HSTTK100-48-5 Heat Shrink

MFG Item Number
HSTTK100-48-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Shrink Tubing, HSTTK Series
Item #
HSTTK100-48-5
Dry-Shrink HSTTK100-48-5 Heat Shrink

HSTTK Series Information

  • Applications include insulating and protecting wires and cables
  • Excellent chemical and abrasion resistance
  • Use in high temperature or solvent rich environment
  • Voltage: 600 V
  • Shrink ratio: 2:1
  • Flammability: Meets UL 224 VW‑1
  • Mil Spec: AMS‑DTL‑23053/8
  • Temperature range: ‑67F to 347F (‑55C to 175C)
  • For dry locations
  • Material: Halogen‑Free Clear Cross‑linked Polyvinylidene Fluoride (PVDF)
  • UL: E122770
  • CSA: 222627
  • 5 year shelf life

Specifications

Specifications
Manufacturer Part Number HSTTK100-48-5
Manufacturer Panduit
Product Series HSTTK
Family Series Panduit Shrink Tubing, HSTTK Series
Description Thin wall PVDF KYNAR heat shrink, 1 25.4mm diameter, clear cross-linked polyvinylidfene fluoride, 5 pc. package quantity.
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Piece Length (in) 48 "
Color Clear
Number of Pieces 5
Shrink Ratio 2:1
Recovered Diameter 0.5 "
Recovered Wall Thickness 0.019 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-347 °F
Approvals CSA, UL
Comments MIL-DTL-23053/8
Net Weight 5.5 lbs
Gross Weight 5.5 lbs