HSTTPN100-CC
Panduit Shrink Tubing, HSTTP PVC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTTPN100-CC Panduit Shrink Tubing, HSTTP PVC Series, Dry-Shrink HSTTPN100-CC Heat Shrink

MFG Item Number
HSTTPN100-CC

HSTTPN100-CC Panduit Shrink Tubing, HSTTP PVC Series, Dry-Shrink HSTTPN100-CC Heat Shrink

MFG Item Number
HSTTPN100-CC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, HSTTP PVC Series
Item #
HSTTPN100-CC
Dry-Shrink HSTTPN100-CC Heat Shrink

HSTTP PVC Series Information

  • Low shrink temperature (store below 90F) to speed installation
  • Crystal clear material ensures easy to read labels and splice inspections
  • Voltage: 600 V
  • Shrink ratio of 2:1 insulates a wide range of diameters and irregular shapes
  • Highly flame retardant product manufactured from a material that is rated UL 224 VW‑1
  • Temperature range: ‑4F to 221F (‑20C to 105C)
  • For dry locations
  • Material: Clear Polyvinyl Chloride
  • Mil Spec: AMS‑DTL‑23053/2 Class 2
  • UL: E122770
  • CSA: 75192
  • 1 year shelf life

Specifications

Specifications
Manufacturer Part Number HSTTPN100-CC
Manufacturer Panduit
Product Series HSTTP PVC
Family Series Panduit Shrink Tubing, HSTTP PVC Series
Description Crystal clear thin wall PVC heat shrink, 1 25.4mm diameter, clear polyvinyl chloride, 100 ft. 30.5m per reel.
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Length 100 '
Color Clear
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.5 "
Recovered Wall Thickness 0.03 "
Adhesive No
Adhesive Lining No
Operating Temperature -4-221 °F
Approvals CSA, UL
Comments MIL-DTL-23053/2
Net Weight 5.575 lbs
Gross Weight 5.575 lbs