Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSTTPN150-CC Panduit Shrink Tubing, HSTTP PVC Series, Dry-Shrink HSTTPN150-CC Heat Shrink
MFG Item Number
HSTTPN150-CC
HSTTPN150-CC Panduit Shrink Tubing, HSTTP PVC Series, Dry-Shrink HSTTPN150-CC Heat Shrink
MFG Item Number
HSTTPN150-CC
This item cannot be canceled or returned
Description
Shrink Tubing, HSTTP PVC Series
Dry-Shrink HSTTPN150-CC Heat Shrink
HSTTP PVC Series Information
- Low shrink temperature (store below 90F) to speed installation
- Crystal clear material ensures easy to read labels and splice inspections
- Voltage: 600 V
- Shrink ratio of 2:1 insulates a wide range of diameters and irregular shapes
- Highly flame retardant product manufactured from a material that is rated UL 224 VW‑1
- Temperature range: ‑4F to 221F (‑20C to 105C)
- For dry locations
- Material: Clear Polyvinyl Chloride
- Mil Spec: AMS‑DTL‑23053/2 Class 2
- UL: E122770
- CSA: 75192
- 1 year shelf life
Specifications
Specifications
| Manufacturer Part Number |
HSTTPN150-CC |
| Manufacturer |
Panduit |
| Product Series |
HSTTP PVC |
| Family Series |
Panduit Shrink Tubing, HSTTP PVC Series |
| Description |
Crystal clear thin wall PVC heat shrink, 1.5 38.1mm diameter, clear polyvinyl chloride, 100 ft. 30.5m per reel. |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
1-1/2 " |
| Length |
100 ' |
| Color |
Clear |
| Number of Pieces |
1 |
| Shrink Ratio |
2:1 |
| Recovered Diameter |
0.75 " |
| Recovered Wall Thickness |
0.033 " |
| Adhesive |
No |
| Adhesive Lining |
No |
| Operating Temperature |
-4-221 °F |
| Approvals |
CSA, UL |
| Comments |
MIL-DTL-23053/2 |
| Net Weight |
3.75 lbs |
| Gross Weight |
3.75 lbs |
HSTTPN150-CC
Panduit Shrink Tubing, HSTTP PVC Series