HSTTRA50-48-5
Panduit Shrink Tubing, HSTTRA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTTRA50-48-5 Panduit Shrink Tubing, HSTTRA Series, Damp-Shrink HSTTRA50-48-5 Heatshrink, B

MFG Item Number
HSTTRA50-48-5

HSTTRA50-48-5 Panduit Shrink Tubing, HSTTRA Series, Damp-Shrink HSTTRA50-48-5 Heatshrink, B

MFG Item Number
HSTTRA50-48-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Shrink Tubing, HSTTRA Series
Item #
HSTTRA50-48-5
Damp-Shrink HSTTRA50-48-5 Heatshrink, B

HSTTRA Series Information

  • Applications include insulating and protecting wires and cables
  • Semi‑rigid tubing with an adhesive inner wall seals and protects components from moisture and corrosion
  • Voltage rating: 600 V
  • Shrink ratio: 2.5:1 Minimum
  • Mil Spec: AMS‑DTL‑23053/4 Class 1
  • Temperature range: ‑67°F to 230°F (‑55°C to 110°C)
  • For damp locations
  • Material: Adhesive lined black cross‑linked Polyolefin
  • UL: E342365
  • 5 year shelf life

Specifications

Specifications
Manufacturer Part Number HSTTRA50-48-5
Manufacturer Panduit
Product Series HSTTRA
Family Series Panduit Shrink Tubing, HSTTRA Series
Description The HSTTRA50-48-5 Semi-Rigid Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in damp locations. Voltage rating: 600 V. Shrink
Shape Straight Tube
Nom. Inner Diameter (in) 1/2 "
Piece Length (in) 48 "
Color Black
Number of Pieces 5
Shrink Ratio 2.5:1
Recovered Diameter 0.195 "
Recovered Wall Thickness 0.055 "
Adhesive Yes
Adhesive Lining Yes
Operating Temperature -67-230 °F
Approvals UL
Comments MIL-DTL-23053/4
Net Weight 0.692 lbs
Gross Weight 0.692 lbs