Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSTTT24-48-Q Panduit Shrink Tubing, HSTTT Series, Dry-Shrink HSTTT24-48-Q Heat Shrink
MFG Item Number
HSTTT24-48-Q
HSTTT24-48-Q Panduit Shrink Tubing, HSTTT Series, Dry-Shrink HSTTT24-48-Q Heat Shrink
MFG Item Number
HSTTT24-48-Q
This item cannot be canceled or returned
Description
Shrink Tubing, HSTTT Series
Dry-Shrink HSTTT24-48-Q Heat Shrink
- Applications include insulating and protecting wires and cables
- Voltage: 600 V
- Shrink ratio: 2:1
- Mil Spec: AMS‑DTL‑23053/12 Class 2 and 3
- Temperature range: ‑88F to 482F (‑67C to 250C)
- Color: Opaque
- For dry locations
- Material: Halogen‑Free Polytetrafluoroethylene (TFE)
- High temperature; resists corrosive atmosphere
- 4 year shelf life
Specifications
Specifications
| Manufacturer Part Number |
HSTTT24-48-Q |
| Manufacturer |
Panduit |
| Product Series |
HSTTT |
| Family Series |
Panduit Shrink Tubing, HSTTT Series |
| Description |
Thin wall TFE heat shrink, 8 AWG 6.0mm diameter, polytetrafluoroethylene TFE, clear, 25 pc. package quantity. |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
1/4 " |
| Piece Length (in) |
48 " |
| Color |
Clear |
| Number of Pieces |
25 |
| Shrink Ratio |
2:1 |
| Recovered Diameter |
0.143 " |
| Recovered Wall Thickness |
0.015 " |
| Adhesive |
No |
| Adhesive Lining |
No |
| Operating Temperature |
-88-482 °F |
| Comments |
Wire Size 8 AWG, MIL-DTL-23053/12 |
| Net Weight |
0.825 lbs |
| Gross Weight |
0.825 lbs |
HSTTT24-48-Q
Panduit Shrink Tubing, HSTTT Series