Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSTTV05-C Panduit Shrink Tubing, HSTTV Series, Dry-Shrink HSTTV05-C Heat Shrink
MFG Item Number
HSTTV05-C
HSTTV05-C Panduit Shrink Tubing, HSTTV Series, Dry-Shrink HSTTV05-C Heat Shrink
MFG Item Number
HSTTV05-C
This item cannot be canceled or returned
Description
Shrink Tubing, HSTTV Series
Dry-Shrink HSTTV05-C Heat Shrink
- Applications include insulating and protecting wires and cables
- Fast shrink time
- Voltage: 600 V
- Shrink ratio: 2:1
- Flammability: Meets UL 224 VW‑1
- Mil Spec: AMS‑DTL‑23053/5 Class 3
- Temperature range: ‑67F to 275F (‑55C to 135C)
- For dry locations
- Material: Black cross‑linked Polyolefin and Cross‑linked Polyolefin
- UL: E122770
- CSA: 222627
- 5 year shelf life
Specifications
Specifications
| Manufacturer Part Number |
HSTTV05-C |
| Manufacturer |
Panduit |
| Product Series |
HSTTV |
| Family Series |
Panduit Shrink Tubing, HSTTV Series |
| Description |
Thin wall VW-1 heat shrink on 100 foot reel, .05 1.2mm diameter, black cross-linked polyolefin. |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
3/64 " |
| Length |
100 ' |
| Color |
Black |
| Number of Pieces |
1 |
| Shrink Ratio |
2:1 |
| Recovered Diameter |
0.023 " |
| Recovered Wall Thickness |
0.016 " |
| Adhesive |
No |
| Adhesive Lining |
No |
| Operating Temperature |
-67-275 °F |
| Approvals |
CSA, UL |
| Comments |
MIL-DTL-23053/5 |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.215 lbs |
HSTTV05-C
Panduit Shrink Tubing, HSTTV Series